Beli flexible hose 6 inch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Master Flex Flexible Tube
    Mulai

    Rp4.099.900

    Master Flex Flexible Tube
    Deskripsi:
    Stay compliant with food grade applications.Genuine Masterflex tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipmentPrecision extruded to tight tolerances for high repeatability, accuracy, and reproducibilityGlobal market leader in range of formulations for most extensive chemical compatibilitySingle-use custom lengths and configurations available to minimize downtimeRegulatory Approvals to match your unique applicationAlways in stock-most formulations and sizes available to ship same dayOpaque beige color protects light and UV sensitive samplesI/P 26 tubing has a 1/4" (6.4 mm) inner diameterAccepts 1/4" hose barb for tubing connectionMasterflex Norprene Food Precision pump tubing is formulated to withstand extreme temperatures and will not deteriorate in demanding food and beverage applications. This tubing is compatible with virtually all commercial clears and sanitizers and can be sterilized via autoclave without impacted overall service life. Ideal for food and beverage applications, this tubing complies with FDA, NSF, and 3-A standards.For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.
    atribut:
    • Sterilisation Method Autoclave: Yes
  2. KUKKO 3 Arm Bearing Puller with Reversible Double End Jaw (Alat Penarik Laher)
    Mulai

    Rp859.900

    KUKKO 3 Arm Bearing Puller with Reversible Double End Jaw (Alat Penarik Laher)
    Deskripsi:
    Product 202-0 3-jaw tab puller with oscillating, reversible jaws, up to 100 mm spread, 75 mm reach The 3-jaw puller with oscillating and reversible jaws is used for centralized extraction of bearings, gears, and discs in all common sizes for crafts, workshops, and industry. This allows the loosening of any component that sits on a shaft and is freely accessible from the outside. The oscillating jaws with adjustable reach can be applied on both sides. Depending on the design, the claw shape varies. The 3-jawed design ensures even load distribution and a particularly safe grip on the part being extracted. Application For the centric withdrawal of bearings, gears, and disks in all common sizes for trade, workshop, and industry.
    atribut:
    • Global Sales Capability Given: Yes (REACH, RoHS, POP, PROP65, TSCA)
  3. Mr. Flex PVC Spiral Steel Wire Reinforced Hose (Selang Spiral / Selang Oli)
    Mulai

    Rp19.900

    Mr. Flex PVC Spiral Steel Wire Reinforced Hose (Selang Spiral / Selang Oli)
    Deskripsi:
    The hose is widely used for drawing and conveying water, oil and powder in factories, agriculture, engineering, food industries and sanitation linesCharacteristics- Hose with steel wire screwing inlaid in the hose- Light- Transparent- Small bending radius- Adaptable to hard weather conditions and minus pressure
    atribut:
    • Working Temperature (°C): -5 to 65
  4. monotaro Flexible Hose (Selang Fleksibel)
    Mulai

    Rp159.900

    monotaro Flexible Hose (Selang Fleksibel)
    atribut:
    • Maximum Temperature (°C): 140
    • Length (m): 3 (750mm when contracted)
    • Material: aluminum
    • Maximum Operating Temperature (°C): 140
  5. Enerpac Hydraulic Hose Assembly
    Mulai

    Rp3.799.900

    Enerpac Hydraulic Hose Assembly
    Deskripsi:
    Enerpac H700 hydraulic hose assemblies are designed to exhibit low volumetric expansion under pressure, which helps maintain the efficiency of the hydraulic system. They come with NPTF (National Pipe Taper Fuel) fittings installed on the ends of the hoses and are ready to connect to equipment. These hoses are used for transferring petroleum- and water-based fluids in hydraulic systems. They have crimped-on rubber strain relief on the ends of the hose that helps extend its life. These hoses have a thermoplastic tube and an abrasion-resistant polyurethane cover. They are reinforced with two layers of steel wire braids.
  6. KUKKO 3 Arm Universal Bearing Puller (Alat Penarik Laher)
    Mulai

    Rp2.499.900

    KUKKO 3 Arm Universal Bearing Puller (Alat Penarik Laher)
    Deskripsi:
    Product 30-1 3-jaw universal puller, up to 90 mm spread, 100 mm reachApplication To extract bearings, gears, and discs in all common sizes for crafts, workshops, and industry.
    atribut:
    • Global Sales Capability Given: Yes (REACH, RoHS, POP, PROP65, TSCA)
  7. Tozen Flexible Hose SS304 SFI-600 JIS 10K Flange
    Mulai

    Rp869.900

    Tozen Flexible Hose SS304 SFI-600 JIS 10K Flange
    atribut:
    • Suitable: Water, Steam, Turbines, Gas, Fuel Oil, Air, etc
    • Maximum Working Temperature (°C): 220
  8. Nangoku Flexible Hose (NFK) Flexible NFK Metal Hose (Selang Fleksibel)
    58%
    Mulai

    Rp329.900

    Nangoku Flexible Hose (NFK) Flexible NFK Metal Hose (Selang Fleksibel)
    Deskripsi:
    Usage:Plumbing core gap absorption and vibration absorption.
    atribut:
    • Maximum Working Pressure: 1MPa
    • Connection: Screwing
  9. Nangoku Flexible Hose (NFK) Flexible Stainless Steel Flange Hose (Selang Fleksibel)
    Mulai

    Rp649.900

    Nangoku Flexible Hose (NFK) Flexible Stainless Steel Flange Hose (Selang Fleksibel)
    Deskripsi:
    -Flange on both ends are loose type.-Other diameter and lengths are also available.-For general piping such as misalignment absorption.
  10. Nangoku Flexible Hose (NFK) Flexible Metal Hose Union Welding Free Type (Selang Fleksibel)
    57%
    Mulai

    Rp299.900

    Nangoku Flexible Hose (NFK) Flexible Metal Hose Union Welding Free Type (Selang Fleksibel)
    Deskripsi:
    Usage:Vibration absorption. Land subsidence, earthquake measures.
    atribut:
    • Maximum Working Pressure: 1MPa
  11. Nangoku Flexible Hose (NFK) 10K SUS Flexible Joint (Flexible Hose) NK-6300
    Mulai

    Rp3.499.900

  12. Master Flex Silicone Tube (Selang Silikon)
    Mulai

    Rp1.199.900

    Master Flex Silicone Tube (Selang Silikon)
    Deskripsi:
    Excellent biocompatibility that meets multiple classifications.Genuine Masterflex tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility Global market leader in range of formulations for most extensive chemical compatibility Single-use custom lengths and configurations available to minimize downtime Regulatory approvals to match your unique application Always in stock-most formulations and sizes available to ship same day Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery Slightly greater clarity than peroxide-cured tubing Smooth surfaces; lower protein binding levelsFewer potential leachablesTubing Size: L/S 13Applications: Pharmaceutical, biotech, peristaltic pumping, and food applicationsCharacteristics: Excellent heat resistance, low compression set, odorless, nontoxic, translucentFor use with Masterflex multichannel pump heads.For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.
  13. KUKKO Containing Internal Extractor
    Mulai

    Rp9.999.900

    KUKKO Containing Internal Extractor
    Deskripsi:
    Product 25-A 8-piece ball bearing puller set with counter stay Ø 12-46 mm The 8-piece ball bearing puller set 25-A is used for pulling internal bearings, bearing outer rings, and bushings in crafts, industry, and workshops. The set includes internal pullers and counter stays. The multi-layered design of the internal pullers with their extra-large gripping edges allows for the safe extraction of internal parts, and together with the counter stays, internal parts can be safely removed. Application To remove internal bearings, outer bearing rings, and bushings in crafts, industry, and workshop. Spare Parts 21-12-jaw internal extractor with spread 12 mm - 16 mm, 25 mm insertion depth 21-22-shell internal extractor with spread 14 mm - 19 mm, 27 mm depth of use 21-32-shell internal extractor with spread 18 mm - 23 mm, 35 mm depth of use 21-42-jaw internal extractor with spread 20 mm - 30 mm, 40 mm insertion depth 21-52-jaw internal extractor with spread 28 mm - 40 mm, 28 mm depth of use 21-62-shell internal extractor with a spread of 35 mm - 46 mm, 48 mm depth of use 22-1Counter stays, up to 60 mm spread, 115 mm reach 22-2Counter stay, up to 100 mm spread, 165 mm reach 671519Power nut with diameter 30 mm, wrench size 19 mm, thread dimension M15 K-26-A6-piece ball bearing puller set with sliding hammer Ø 6-30 mm
    atribut:
    • Case Depth (mm): 357
    • Case Height (mm): 151
    • Case Length (mm): 442
    • Case Material: Plastic
    • Case Type: K-L-BOXX-L-136
    • Global Sales Capability Given: Yes (REACH, RoHS, POP, PROP65, TSCA)
    • Load Capacity (kg): 25
    • Number of Handles: 2
    • Side Handle Present: Yes
    • Stackable: Yes
    • Suitable for Sortimo Storage System: Yes
  14. Enerpac Hydraulic Hose 700 Bar with CH-604, 3/8 NPT, .25inch I.D.
    Mulai

    Rp3.899.900

    Enerpac Hydraulic Hose 700 Bar with CH-604, 3/8 NPT, .25inch I.D.
    Deskripsi:
    Product Lines : Industrial Tools- For demanding applications, featuring a 4:1 safety factor- Maximum working pressure of 10,000 psi- Outside jacket is polyurethane, to provide maximum abrasion resistance- Exhibits low volumetric expansion under pressure to enhance overall system efficiency- Vinyl strain relief guard on both ends of hose to improve life and durability on all models.
    atribut:
    • Internal Diameter (mm): 6.4
    • Hose Oil Capacity (cm³): When using greater hose lengths, it is sometimes necessary to fill the pump reservoir after filling the hoses. To determine the hose oil capacity, use the following for 6,4 mm inside diameter hoses: Capacity (cm3) = 32,1699 x Length (m)
    • End One Coupler (inch): 3/8 NPTF
  15. KUKKO Puller Device
    Mulai

    Rp9.999.900

    KUKKO Puller Device
    Deskripsi:
    For use with separators (13, 15, 17 series). The bolts of the puller unit are inserted into the threaded holes in the jaws of the separator.
    atribut:
    • Capacity (mm): 60-200
    • Maximum Load (t): 7
    • Conformity: Compatible separator part number: 13-2, 15-2, 17-2, compatible center bolt part number: 621170, compatible shoulder part number: 18-2-T, compatible side bolt part number: 018275
    • Screw: M14×1.5
    • Reach Dimension (mm): 250
  16. KUKKO Complete Bearing Puller with Standard Arm (Alat Penarik Laher)
    Mulai

    Rp2.199.900

    KUKKO Complete Bearing Puller with Standard Arm (Alat Penarik Laher)
    Deskripsi:
    Product 12-1 3-jaw puller "Alligator" with fixed jaws, anti-slip safety, up to 100 mm spread, 100 mm reach The 3-jaw puller “Alligator” with fixed jaws and anti-slip safety is used for pulling particularly stubborn bearings, gears, and discs in all common sizes for craft, workshop, and industry. This allows for loosening any component that is seated on a shaft and is freely accessible from the outside. By tightening the key, the puller jaws are forced to be centered and tightened securely. This prevents slipping or movement of the jaws. Application For removing particularly stubborn bearings, gears, and discs in all common sizes for crafts, workshops, and industry.
    atribut:
    • Global Sales Capability Given: Yes (REACH, RoHS, POP, PROP65, TSCA)
  17. ONDA Exclusive Hose F 1/2inch Flexible (Selang)
    Mulai

    Rp70.900

    ONDA Exclusive Hose F 1/2inch Flexible (Selang)
    Deskripsi:
    Mengalirkan air ke kepala shower Sparepart pengganti selang jika kepala shower masih bagus.
    atribut:
    • Material: Stainless Steel 304
Daftar Harga flexible hose 6 inch Terbaru October 2026
Master Flex Flexible TubeRp4.099.900
Zenshin Flexible Stainless Hose(Flange Type)Rp879.900
KUKKO 3 Arm Bearing Puller with Reversible Double End Jaw (Alat Penarik Laher)Rp859.900
Mr. Flex PVC Spiral Steel Wire Reinforced Hose (Selang Spiral / Selang Oli)Rp19.900
monotaro Flexible Hose (Selang Fleksibel)Rp159.900
Enerpac Hydraulic Hose AssemblyRp3.799.900
KUKKO 3 Arm Universal Bearing Puller (Alat Penarik Laher)Rp2.499.900
Tozen Flexible Hose SS304 SFI-600 JIS 10K FlangeRp869.900
Nangoku Flexible Hose (NFK) Flexible NFK Metal Hose (Selang Fleksibel)Rp329.900
Nangoku Flexible Hose (NFK) Flexible Stainless Steel Flange Hose (Selang Fleksibel)Rp649.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)